{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | white | |
| Fabric composition | polypropylene | |
| International sizes | L | |
| Washing method | not washable | |
| Type of product | protective overall | |
| Reuse | disposable | |
| Gender | Unisex | |
| Closure | zip fastener | |
| Characteristics | collar; cuff; waist | |
| Protection category | I |
| Article number | 098310 L | |
| EAN / GTIN | 4029201159221 | |
| Manufacturer number | PP-1 GR. L | |
| Manufacturer/responsible person | Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu |