{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | 3M Adflo™ | |
| Manufacturer’s designation | 837242 | |
| Colour | yellow; black | |
| Content, pieces | 1 pcs. | |
| Type of product | filters | |
| Contents unit | pieces | |
| Filter connection | Bajonett | |
| Filtering | gases; air | |
| Shape | rectangular | |
| Individual packaging | yes |
| Article number | 097993 | |
| EAN / GTIN | 4046719532759 | |
| Manufacturer number | 7000028043 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |