This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

3M™ Speedglas™ 9100X automatic welding mask

Article no.: 097912 BLACK

Select article variation and quantity

Colour Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 3M™Speedglas™ 9100
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 40 ms - 1,300 ms
Classification to EN 379 1 / 1 / 1 / 2
Type of product Welder’s mask

Identification & Classification

Article number 097912 BLACK
Manufacturer number 7000000215
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Automatic welding mask with outstanding optical characteristics offers reliable protection against radiation, heat and sparks whilst at the same time offering a precision view of the workpiece. Comfortable to use due to distortion-free view and uniform darkening. For different welding work, the mask can be switched between seven steps of darkening, this avoids eye strain and increases the quality of work. All protection levels can be pre-set, e.g. shade level in the light state 3 for grinding work. The patented headband ensures more comfort, even when the screen is swung up. Due to the reduced guidance along the head, the centre of gravity is shifted optimally which the visor is swung up. Shade levels: 5, 8, 9 – 13. Shade level in the light state: 3. With lithium 3 V battery (working life 2,500 hours). Field of view of the welding filter: 54 × 107 mm.

Standard:

EN 175:B; EN 379; EN 166:BT

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart