This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Available alternative:

Ear defenders, Type: NECK

Article no.: 097795 NECK
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 32 dB(A)
Type of product Ear defenders

Identification & Classification

Article number 097795 NECK
Copy
EAN / GTIN 4045197965790
Copy
Manufacturer number 097795 NECK
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ear defenders with handy neck band. Textile retention band with hook and loop fasteners for non-slip seating and constant contact pressure due to spring steel band with 2-point suspension. Permits optimum combination with other personal protective equipment.
SNR 32 dB (H = 32 dB; M = 29 dB; L = 24 dB).

Note:

Hygiene sets for HOLEX ear defenders can be found under No. 097782_SFN.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart