{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 7 | |
Manufacturer's designation | 67 38 875 | |
Protection level | A2P3RD | |
suitable for colour code | Bayonet | |
Type of product | Respirator particle filter | |
CAS AL | 1A004A | |
SH-Code AL | 01 |
Article number | 097261 A2P3RD | |
EAN / GTIN | 4026056005420 | |
Manufacturer number | 6738875 |