Pair of gloves RewoMech 641 9

Article no.: 094377 9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    BGN 61.98 / Pair
  • from 10 Pair
    BGN 51.67 / Pair
on request
In stock
116 pieces in stock
  • Glove characteristics: free of latex; DMF-free; Hook & loop fastener
  • Cut protection class: 1

Product details

Technical Data

Contents 12
Glove characteristics free of latex; DMF-free; Hook & loop fastener
Manufacturer's designation RewoMech 641
EN 388 2121X
Backing material Synthetic leather
Application range All-round
Length 240 mm - 260 mm
Colour grey / black
Glove size 9
Weight 90 g
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class 1
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094377 9
EAN / GTIN 4008198764199
Manufacturer number 641/9

Description

Version:

RewoMech 641. Wear-resistant synthetic leather for protection during mechanical work. The glove provides excellent grip, even with wet components, and it protects the palm from oil and water with a moisture barrier made of Tyvek®. The cuff has a hook and loop fastener. The glove is breathable and is an alternative to conventional leather gloves. Particularly suitable for metal and plastic processing, precision mechanics, assembly and transport work.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart