• The item cannot be ordered due to missing prices.

Pair of gloves KX-07 PETROLEA, Glove size: 10

Article no.: 094317 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Price per Pair (incl. VAT)

Availability

  • Washing: 40 °C coloureds
  • Glove characteristics: Silicone-free; DMF-free; Suitable for allergy sufferers; Hook & loop fastener
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KX
Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics Silicone-free; DMF-free; Suitable for allergy sufferers; Hook & loop fastener
EN 388 4121X
Backing material Lycra®, polyamide
Coating Nitril
Coating variant Full coating
Scope of application All-round
Length 255 mm
Colour black / grey
Glove size 10
Knitted technology 15G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094317 10
EAN / GTIN 6942542968216
Manufacturer number KX-07 W. VELCRO/SZ.10

Description

Version:

With hook and loop fastening for perfect and secure seating.
Oil-resistant protection gloves, with double nitrile coating for damp and oily environments.
  • Full nitrile coating for reliable protection against oil and grease.
  • Nitrile foam coating on the palms and fingers for secure grip in wet and oily environments.
  • Stretch knitted cuffs.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart