Pair of gloves uvex profi pure HG, Glove size: 7

Article no.: 094266 7
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    BGN 16.47 / 1 Pair
  • from 10 Pair
    BGN 13.73 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
249 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
EN 388 2121X
EN 407 X1XXXX
Backing material Cotton
Coating Hydro-Grip special polymer
Coating variant Full coating
Scope of application Heavy Duty
Colour blue
Weight 93 g
Standard EN 407
Application reusable
Type of product Multi-purpose gloves

Identification & Classification

Article number 094266 7
EAN / GTIN 4048612106655
Manufacturer number 6002307
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

uvex profi pure HG. The innovative Hydro-Grip special polymer coating of the waterproof glove provides more grip when working in wet and damp areas. The high wearing comfort is supported by the ergonomic fit and the high moisture absorption of the cotton lining. OEKO-TEX-certified and resistant to contact heat up to 100 °C.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart