{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | 4050 | |
| Gender | Unisex | |
| EU shoe size | 41 | |
| Protection class | OB | |
| electrostatic characteristic | EGB/ESD | |
| Characteristics | resistant to fuel | |
| Colour | white | |
| Type of product | Clog |
| Article number | 092955 41 | |
| EAN / GTIN | 4042035978011 | |
| Manufacturer number | 4050 GR.41 | |
| Manufacturer/responsible person | Abeba Spezialschuh-Ausstatter GmbH, Schlackenbergstraße 5, 66386 SANKT INGBERT, Germany, www.abeba.com |