• The item cannot be ordered due to missing prices.

Secosol® Complete insole Low, Shoe size: 36

Article no.: 092880 36
New product

Select article variation and quantity

Shoe size Price per Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Complete
Gender Unisex
EU shoe size 36
Colour green
Type of product Insole

Identification & Classification

Article number 092880 36
EAN / GTIN 4260644650016
Manufacturer/responsible person Matthias Hartmann Orthopädie + Sport GmbH, Auf der Langaar 9, 35684 Dillenburg Frohnhausen, Germany

Description

Version:

Ergonomic insole for safety shoes. Semi-orthopaedic insoles. Optimum stability and comfortable dampening to protect the user’s back. Feels better on the foot and body. Air and moisture are conveyed through perforations. Midfoot support. Maintains its shape, suitable for ESD shoes.
Insoles with low height foot arch support.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart