• The item cannot be ordered due to missing prices.

Shoes, blue/lime CP 4380 ESD, S2 XB, EU shoe size: 42

Article no.: 092492 42

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

  • Protection class: S2
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series High pressure
Gender Unisex
Protection class S2
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 42
Type of product Safety shoes

Identification & Classification

Article number 092492 42
EAN / GTIN 4044348636053
Manufacturer number CP 4380 ESD XB 42
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

Modern safety shoes in the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

CP 4380 safety shoes
  • Uppers material of seamless textile with high-frequency impressions.
  • TPU Competition ESD outer sole, black.
  • Supplied as standard with blue and lime shoelaces.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide fitting XB, see No. 092492.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart