Shoe, black JACKSON s ESD, S3S, EU shoe size: 40

Article no.: 092425 40
New product
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
104 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series JACKSON
ESD protected area (EPA) yes
Colour black
Size EU 40
Gender gentlemen’s
Standard EN ISO 20345
Outer material Textile
Material of sole polyurethane (PU)
Slip resistance yes
Toe protection cap yes
Material of protective toe-cap Composite
Penetration-resistant sole yes
Material used for puncture resistance Textile
Closed heel yes
Fuel resistance of sole yes
Anti-static properties yes
Energy absorption capacity in the heel area yes
No penetration by water for at least 60 minutes no
Waterproof no
Profiled outer sole yes
Ladder grip no
Protection class S3S
Closure laces
Shoe feature cold protection; metal-free sole; oil-resistant
Shank type low
Type of product low shoes

Identification & Classification

Article number 092425 40
EAN / GTIN 8033546529867
Manufacturer number 0RK20104 40
Manufacturer/responsible person U Group S.r.l., Via Borgomanero, 1, 28040 Paruzzaro (NO), Italia

Description

Version:

High-performance safety shoe for demanding working environments. With PU toe protection, 100% metal-free.
  • Highly abrasion-resistant, water-repellent and breathable upper material made from Putek Plus fabric.
  • ESD security.
  • FiberToe toe protection cap made of fibreglass composite material.
  • Textile, puncture-resistant insole, metal-free.
  • Non-slip, oil-repellent PU/PU outer sole.

Shoe with laces.

Standard:

EN ISO 20345:2022 S3S CI SR FO

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart