Lace-up boot, black NEW TIRRENIAN, S3 42

Article no.: 092402 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
EU shoe size 42
Type of product Safety boots

Identification numbers & Classifications

Article number 092402 42
EAN / GTIN 8023796650824
Manufacturer number FW140-000 GR. 42

Description

Version:

NEW TIRRENIAN lace-up boots made of sturdy materials.
  • Upper material of water-resistant embossed leather.
  • Inner lining of 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible AIR insole made of EVA and fabric for optimum retention.
  • Outer sole: PU/PU.
  • Raised overcap of PU.

Standard:

EN ISO 20345:2011 S3 SRC

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart