• The item cannot be ordered due to missing prices.

Shoe, black/grey MILES Low ESD, S3, EU shoe size: 40

Article no.: 092257 40

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

  • Protection class: S3
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILES
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 40
Type of product Safety shoes

Identification & Classification

Article number 092257 40
EAN / GTIN 4030839209691
Manufacturer number 729451-40
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Version:

Robust MILES safety shoes with innovative shock-absorbent technology.
  • Upper material of cowhide leather and hydrophobic nubuk leather.
  • Breathable textile lining.
  • Closed and padded tongue.
  • ESD PRO black full-size insole.
  • ESD capable soft fleece insole with integral recesses.
  • WELLMAXX TPU/PU sole, anti-slip.
  • Abrasion-resistant toe protection.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart