Shoe, black/blue ALESSIO Low ESD, S3 44

Article no.: 092251 44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Series ALESSIO
Gender Unisex
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 44
Type of product Safety shoes

Identification numbers & Classifications

Article number 092251 44
EAN / GTIN 4030839226650
Manufacturer number 727541-44

Description

Version:

ALESSIO safety shoes from the ELTEN Safety-Grip range.
  • Upper material of sturdy cowhide.
  • Breathable textile lining.
  • Closed, padded tongue.
  • ESD PRO black full-size insole.
  • Rough SAFTEY-GRIP PU/PU sole.
  • PU overcap to protect the uppers.
  • Reflective strips for better visibility.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart