Shoe, black/red MADDOX black-red Compo Low ESD, S3S, EU shoe size: 36

Article no.: 092245 36
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MADDOX
ESD protected area (EPA) yes
Colour red; black
Size EU 36
Gender Gentlemen’s; Unisex
Standard EN ISO 20345; insoles type-tested according to DGUV regulation 191
Outer material Microfibre; Textile
Material of sole Polyurethane (PU); Thermoplastic polyurethane (TPU)
Slip resistance yes
Toe protection cap yes
Material of protective toe-cap Composite
Penetration-resistant sole yes
Material used for puncture resistance Textile
Closed heel yes
Fuel resistance of sole yes
Anti-static properties yes
Energy absorption capacity in the heel area yes
No penetration by water for at least 60 minutes yes
Waterproof yes
Profiled outer sole yes
Protection class S3S
Shoe feature cushioned sole (Rebound sole); metal-free sole; reflective
Shank type low
Type of product Low shoes

Identification & Classification

Article number 092245 36
EAN / GTIN 4030839368602
Manufacturer number 727201-36
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 Uedem, Germany, www.elten.com

Description

Version:

MADDOX sporty modern safety shoe in a sneaker look. Completely free of metal due to plastic cap and textile penetration resistance. Good visibility thanks to reflective material.
  • Upper material of hydrophobic micro-fibres and textile.
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD black full-size insole.
  • MAXXIMO TPU/PU Wellmaxx sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2022 S3S SR FO

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart