Shoe, black JOURNEY black Low ESD S3 45

Article no.: 092238 45
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
35 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Series JOURNEY
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 45
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092238 45
EAN / GTIN 4030839372593
Manufacturer number 729611-45

Description

Version:

JOURNEY sporty safety shoes in discreet black.
  • Upper material of hydrophobic nubuk leather.
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD full-size insole.
  • E-TRACK rubber/PU sole, anti-slip.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart