• The item cannot be ordered due to missing prices.

Shoe, black/blue uvex 2 xenova, S3, EU shoe size: 40

Article no.: 092152 40

Select article variation and quantity

EU shoe size Price per pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 2
ESD protected area (EPA) yes
Colour blue; black
Size EU 40
Gender Unisex
Standard EN ISO 20345; insoles type-tested according to DGUV regulation 191
Outer material smooth leather
Material of sole polyurethane (PU)
Slip resistance yes
Toe protection cap yes
Material of protective toe-cap plastic
Penetration-resistant sole yes
Material used for puncture resistance Textile
Closed heel yes
Fuel resistance of sole yes
Anti-static properties yes
Energy absorption capacity in the heel area yes
No penetration by water for at least 60 minutes yes
Waterproof no
Profiled outer sole yes
Protection class S3
Closure laces
Heel shock absorption yes
Weight-dependent shock absorption no
Shoe feature suitable for orthopaedic insoles; cushioned sole (Rebound sole); metal-free sole
Shank type low
Type of product low shoes

Identification & Classification

Article number 092152 40
EAN / GTIN 4031101746050
Manufacturer number 9555240
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/

Description

Version:

Sporty safety shoes with low weight and good shock absorption characteristics, for good wearing comfort. Fitting 11.
  • Dual density blue polyurethane sole with good non-slip characteristics.
  • Plastic toecap – anatomically shaped, with good lateral stability.
  • Padded shank end.
  • ESD security.
  • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

Upper material of hydrophobic smooth leather.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart