{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Service | |
| Fabric composition | 92% polyester; 8% elastane | |
| Material weight / fabric density | 255 g/m2 | |
| Washing | 40 °C coloureds | |
| Colour | black | |
| Clothing size DE | 24 | |
| Type of product | Cold protection trousers |
| Article number | 091714 24 | |
| EAN / GTIN | 7330509775189 | |
| Manufacturer number | 147725139900D96 | |
| Manufacturer/responsible person | Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de |