Inherent multi-standard work trousers, navy blue / yellow, Clothing size DE: 25

Article no.: 091682 25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Clothing size DE Price per 1 Piece (incl. VAT)

Availability

  • Fabric composition: 44% modacrylic; 30% cotton; 1% special fibres; 20% polyamid; 5% aramid
  • Material weight / fabric density: 260
  • Washing: 60 °C coloureds; Suitable for industrial washing
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11611 protection when welding
  • Standard: EN IEC 61482-2; EN ISO 20471; EN 14404; EN 13034-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 44% modacrylic; 30% cotton; 1% special fibres; 20% polyamid; 5% aramid
Material weight / fabric density 260 g/m2
Washing 60 °C coloureds; Suitable for industrial washing
Drying gentle tumble drying (low temperature)
Ironing moderately hot, up to maximum 150 °C
Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11611 protection when welding
Colour navy blue / yellow
Clothing size DE 25
Standard EN IEC 61482-2; EN ISO 20471; EN 14404; EN 13034-6
Type of product High visibility trousers

Identification & Classification

Article number 091682 25
EAN / GTIN 7330509622285
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:

Innovative multi-standard clothing in modern design. High safety factor for very pleasant wearing comfort. Fashionable cut, high quality materials and the good tailoring guarantee high wearer acceptance and long working life.
Inherent multi-standard work trousers consisting of a special fabric blend, which gives the trousers their anti-static and flame-resistant properties.
  • Removable ID card pocket.
  • Back pockets with pleat and flap.
  • Leg pocket with pleat.
  • Leg pocket with flap and snap fastener.
  • Mobile phone pocket and pen pocket.
  • Reinforced ruler pocket.
  • Flame-resistant reflective strips with double seams.

Standard:

  • EN 1149-5.
  • EN ISO 11611, class 1 A1+A2.
  • EN ISO 11612 A1, A2, B1, C1, E2, F1.
  • EN ISO 20471, class 1.
  • EN 13034 PB 6.
  • EN 14404:2004+A1:2010.
  • EN IEC 61482-2, APC 1, ATPV - 11 cal/cm², ELIM 10 cal/cm².
  • EN 13034.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart