{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% Merino | |
Material weight / fabric density | 160 g/m2 | |
Washing | 40 °C delicate wash cycle | |
Colour | dark grey / yellow | |
Type of product | Underwear top |
Article number | 090631 2XL | |
EAN / GTIN | 7330509545577 | |
Manufacturer number | 479917349835XXL |