• The item cannot be ordered due to missing prices.

Ladies’ blouse Performance, anthracite, Unisex size: 3XL

Article no.: 090273 3XL
Size guide

Women size overview outerwear

HAKRO Our useful size chart will show you which sizes you have to pay attention to for brand HAKRO

Ladies outerwear polo shirt
Order size Order size DE Size FR/ES Size IT Chest measurement cm Torso length cm
XS 30-32 32-34 34-36 85 65
S 34 36 38 89 66
M 36-38 38-40 40-42 93 67
L 40-42 42-44 44-46 99 68
XL 44 46 48 105 69
2XL 46-48 48-50 50-52 111 70
3XL 50 52 54 117 71
4XL 52 54 56 123 72
5XL 54 56 58 129 74
6XL 56 58 60 135 74
Ladies outerwear blouse
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Torso length cm
XS 30-32 32-34 34-36 96 88 68
S 34 36 38 100 92 68,3
M 36-38 38-40 40-42 104 96 68,5
L 40-42 42-44 44-46 108 100 68,8
XL 44 46 48 112 108 69
2XL 46-48 48-50 50-52 118 114 69,3
3XL 50 52 54 124 120 69,5
4XL 52 54 56 130 126 69,8
5XL 54 56 58 136 132 70
6XL 56 58 60 142 138 70,3

This is how to measure

Select article variation and quantity

Unisex size Price per Piece (incl. VAT)

Availability

  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 120
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Performance
Special service provision Textile finishing
Gender Ladies
Fabric composition 50% cotton; 50% polyester
Material weight / fabric density 120 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C delicate wash cycle
Collar size 47/48 cm
Colour anthracite
Unisex size 3XL
Type of product Ladies’ blouse

Identification & Classification

Article number 090273 3XL
EAN / GTIN 4045981117626
Manufacturer number 121-028/3XL
Manufacturer/responsible person HAKRO GmbH, Oberstettener Straße 41, 74575 SCHROZBERG, Germany, www.hakro.com

Description

Version:

High-quality hard-wearing performance shirt or blouse of high-quality MIKRALINAR® yarn. 4-hole buttons, stitched across diagonals for extra security. Width-adjustable sleeves. Pre-treated for use.

Downloads & documents

From the same series "Performance" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart