Drying unit, Type: 3

Article no.: 082005 3
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Elma Dry 30
Volume 3 l
Item length 300 mm
Item width 186 mm
Item height 219 mm
Length of component basket 220 mm
Cleaning bath length 220 mm
Cleaning bath width 120 mm
Cleaning bath height 95 mm
Heating power 480 W
maximum temperature 70 °C
Warm-up time ~ 15 min
Power supply Mains-powered
Nominal voltage 220 V - 240 V
Power consumption 500 W
Air flow volume 160 m3/h
Weight 3.6 kg
maximum load 1 kg
Type of product Cleaning device
On/Off switch yes

Identification & Classification

Article number 082005 3
EAN / GTIN 4250004103702
Manufacturer/responsible person Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

Elma Dry drying units are designed for use in production facilities, workshops and service areas. After cleaning in the ultrasonic bath, the items in the Elma component basket are first rinsed in the Elma Sink (No. 082004) and then dried easily and conveniently in the Elma Dry. Its cold/hot-air blower (70°C) ensures that even delicate parts can be dried gently. In cold-air mode, the parts can also be cooled down quickly. The cover includes ventilation slits that maximise the air turbulence and discharge the humid air to the outside. At the same time, the cover reduces energy consumption. The dust filter on the underside of the base is replaceable and prevents recontamination of the cleaned parts due to dust in the room air (filter fineness 33ppi). Due to the safety shutdown when the limit temperature is reached, Elma Dry units are both extremely safe and gentle on their contents.

Suitable for:

Component basket No. 082101: Size 3

Supplied with:

Without component basket.
1 pc. Elma Dry 30; 1 pc. cover; 1 pc. mains cable with IEC power connection (2 m long); 1 pc. operating instructions.

Note:

Suitable component baskets can be found under No. 082101.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart