This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless 4-speed drill / driver 71161064

Article no.: 070204 71161064

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 12 V
Manufacturer's designation ASCM 12Q SELECT
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
maximum torque soft 20 Nm
maximum torque hard 40 Nm
maximum speed 1st speed 400 min-1
maximum speed 2nd speed 700 min-1
maximum speed 3rd speed 1,400 min-1
maximum speed 4th speed 2,500 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
Weight 1.1 kg
maximum vibration to EN <2.5 m/s2
typical application Heavy Duty
Suitable for material wood; Steel
Type of product Drill/driver
USP1 12V
USP2 Quick-change chuck clamping range 1.5-13, in the carrying case, suitable for wood and steel

Identification numbers & Classifications

Article number 070204 71161064
Manufacturer number 71161064000

Description

Version:

Cordless drill / driver
  • For precise drilling and screw tightening results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Li-ion batteries with high current capability, single-cell monitoring, and capacity display.

Powerful 12V cordless drill / driver with brushless motor with 4-speed gearbox and removable drill chuck.
  • Brushless FEIN power drive motor, powerful and maintenance-free for maximum efficiency and working life.
  • QuickIN quick-change system.
  • Removable drill chuck in all-metal design for outstanding load capacity under the toughest conditions.
  • Optimum cutting speed for every drill diameter, thanks to 4-speed all-metal gearbox.
  • Drill 6mm holes in metal in 4th gear at 2500 rpm.
  • Powerful thread tapping in 1st gear.
  • Optimum speeds for self-tapping screws, stepped drills or the thread tapping.
  • Compact 150mm long (without drill chuck).
  • FEIN SafetyCell Technology. Protects the battery and the machine against overheating and deep discharge.
  • Maintenance-free, brushless EC motor with 30 % higher efficiency than DC motors, and high speed stability.
  • Very low wear and up to 10 times the working life compared to standard DC motors.
  • Patented 4-speed gearbox with direct drive for positive screw tightening, drilling at optimised speed, and for thread tapping.

Mechanical torque cut-out adjustable in 20 steps, additional drilling step.

Advantage:

Patented 4-speed gearbox.

Supplied with:

Without battery and without charger.
Supplied with drill chuck, belt clip and transport case.

Note:

See No. 073832 size 9260431701 for suitable starter kits (consisting of spare battery and charger).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart