Drop-in tray 345 mm wide, Tray height: 100mm

Article no.: 914930 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
243 pieces in stock

Select article variation and quantity

Tray height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 345 mm
Depth 80 mm
Tray height 100 mm
Application range Roller cabinet
Type of product Drop-in tray

Identification numbers & Classifications

Article number 914930 100
EAN / GTIN 4045197894106
Manufacturer number 914930 100

Description

Version:

Made of sheet metal, silver powder-coated. For hanging from the perforated side panels of GARANT roller cabinets.

Suitable for:

Roller cabinets 470 and 500 mm deep, from build year 08.2006.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart