• The item cannot be ordered due to missing prices.

LADIES POLYCOTTON TROUSERS NAVY BLUE 06

Article no.: G09961 06
  • Fabric composition: poly cotton

Product details

Technical Data

Gender Ladies
Fabric composition poly cotton
Colour navy blue
Size UK 06
Type of product Work trousers

Identification numbers & Classifications

Article number G09961 06

Description

Version:

  • Poly Cotton
  • Zip fly with hook/bar and button fastening
  • Belt loops
  • Part elastic waist band
  • 2 swing hip pockets
  • 2 cargo pockets
  • 1 rear pockets with hook and loop flap
  • Internal knee pad pockets

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size UK Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart