• The item cannot be ordered due to missing prices.

COMBAT TROUSERS NAVY BLUE 30

Article no.: G09130 30
  • Fabric composition: poly cotton

Product details

Technical Data

Gender Unisex
Fabric composition poly cotton
Colour navy blue
Size UK 30
Side pockets yes
Type of product Work trousers

Identification numbers & Classifications

Article number G09130 30

Description

Version:

  • Poly Cotton
  • Zip fly and belt loops
  • Adjustable clips
  • 2 front pockets with button flap
  • 2 leg pockets with flaps
  • 2 rear pockets with button flap
  • Drawcord ankles

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size UK Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart