• The item cannot be ordered due to missing prices.

NEOPRENE SUPPORT ELBOW SIZES

Article no.: G09231 SIZES

Product details

Technical Data

Application reusable
Material neoprene
Type of product Bandage

Identification numbers & Classifications

Article number G09231 SIZES

Description

Version:

  • Neoprene elbow support small 20.5 - 27.0 cm
  • Neoprene Supports
  • Protection
  • Warmth
  • Performance
  • Support
  • Rehabilitation
  • Top quality sports grade supports made in 3mm neoprene for maximum performance and durability.
  • Ideal for sport activities and everyday use.
  • Closed cell neoprene rubber provides warmth and support to encourage recovery and to help prevent injury to joints and muscles.
  • Blood circulation is improved which assists the natural healing process.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart