{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Aluminium | |
Light characteristics | long-lasting luminescence | |
Delivery type | pieces | |
Contents | 1 | |
Length | 300 mm | |
Height | 150 mm | |
Type of product | Rescue signs |
Article number | 099311 11300 | |
EAN / GTIN | 4061466026269 | |
Manufacturer number | AN100.00.307 |