Rescue sign Assembly point, Type: 01400

Article no.: 099316 01400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Delivery type pieces
Contents 1
Length 400 mm
Height 400 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099316 01400
EAN / GTIN 4061466019490
Manufacturer number A110.00.227

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart