Heat protection cover, Type: UNI

Article no.: 091519 UNI
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

JUTEC Our useful size chart will show you which sizes you have to pay attention to for brand JUTEC

Size guide
Order size DE Height cm Chest measurement cm Front sleeve length cm Waist measurement cm Inside leg measurement cm
44 166 - 170 86 - 89 68 74 - 77 77
46 170 - 174 90 - 93 69 78 - 81 78
48 174 - 178 94 - 97 70 82 - 85 79
50 174 - 178 98 - 101 71 86 - 89 80
52 178 - 182 102 - 105 72 90 - 93 81
54 178 - 182 106 - 109 73 94 - 97 82
56 182 - 186 110 - 113 74 98 - 101 83
58 182 - 186 114 - 117 75 102 - 105 84
60 186 - 190 118 - 121 76 106 - 109 85
62 186 - 190 122 - 125 77 110 - 113 86
64 190 - 194 126 - 129 78 114 - 117 86,5
66 190 - 194 130 - 133 79 118 - 121 87
68 194 - 198 134 - 137 80 122 - 125 87,5
70 194 - 198 138 - 141 81 126 - 129 88
Conversion table
Order size DE Size INT Size IT Size FR Size US Normal women's sizes (height 176 cm - 180 cm)
44 S 50 46 34 36
46 S 52 48 36 38
48 M 54 50 38 40
50 M 56 52 40 42
52 L 58 54 42 44
54 L 60 56 44 46
56 XL 62 58 46 48
58 XL 64 60 48 50
60 XXL 66 62 50 52
62 XXL 68 64 52 54
64 XXXL 70 66 54 56
66 XXXL 72 68 56 58
68 4XL 74 70 58 60
70 4XL 76 72 60 62

This is how to measure

on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Fabric composition: Preox-aramide
  • Material weight / fabric density: 260
  • Clothing to: DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition Preox-aramide
Material weight / fabric density 260
Clothing to DIN EN ISO 11612 protection against flames and heat
Type of product Head protection holder

Identification numbers & Classifications

Article number 091519 UNI
EAN / GTIN 4030971136084
Manufacturer number HSÜ002KA-1

Description

Version:

Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.
Heat protection cover approx. 300 mm long. For protection of head and neck area. For helmet attachment and curved visor 500 × 250 mm. For use only with safety helmet No. 09 7807.

Suitable for:

Heat protection helmet attachment No. 09 1519 MOUNT and curved visor No. 09 1520.

Supplied with:

Supplied without helmet attachment and protective visor.

Downloads & documents

Compare with similar products

This article


Recommendations


Heat protection cover, Type: UNI

Heat protection cover, Type: UNI

on request
In stock
4 pieces in stock
BGN 287.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,117 pieces in stock
BGN 18.23
plus VAT at the current rate Prices plus delivery costs
Weight 90 g
Clothing to DIN EN ISO 11612 protection against flames and heat
Material weight / fabric density 260
Type of product Head protection holder Head protection holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart