Lace-up boot, black Xenia SF ESD, S3 XB

Article no.: 092741
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
13 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

Ladies’ safety boots Xenia SF with VARIO Multiflex® technology.
  • Ultra-light smooth microfibre with striking high-frequency embossing.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Abrasion-resistant toe protection made of TPU.
  • TPU heel pad for stabilisation.
  • TPU Woman Sport ESD outer sole anti-slip.
  • Dust flap.
  • ESD security.

Standard:

EN ISO 20435:2011 S3 SRC.

Note:

Standard version NB, see No. 092740.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart