{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 24 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.06 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.054 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203624 6 | |
EAN / GTIN | 4062406252106 | |
Manufacturer number | 203624 6 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide finishing cutter HPC, TiAlN, ⌀ DC: 6mm
on request
In stock
13 pieces in stock
BGN 95.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
BGN 167.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
BGN 77.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 45 degrees | 45 degrees | 45 degrees |
Type | N | N | N |
No. of teeth Z | 6 | 7 | 6 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm |
Type of product | End / face mill | End / face mill | End / face mill |