Micrometer head, Measuring range (travel): 0-6,5mm

Article no.: 426250 0-6,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN59.16 /pcs.
  • BGN152.49 /pcs.
on request
In stock
100 pieces in stock

Select article variation and quantity

Measuring range (travel) (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range (travel) 0 mm - 6.5 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.002 mm
Spindle ⌀ 3.5 mm
Barrel ⌀ 9 mm
Radius contact face 2.5 mm
Mounting shank ⌀ 6 mm
Length of mounting shank 6 mm
Measurement technology analogue
Overall length 37 mm
Type of product Micrometer head

Identification numbers & Classifications

Article number 426250 0-6,5
EAN / GTIN 4045197204073
Manufacturer number 426250 0-6,5

Description

Version:

Fully hardened spindle and glare-free satin chrome-plated barrel.
Rotating spindle without carbide contact face, without ratchet, extra short version, spherical contact face.

Application:

For installation in machines, inspection fixtures, measuring instruments etc. as an adjustable comparator stand stop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart