This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electronic torque wrench / rotational angle wrench E-torc II, maximum torque: 25N·m

Article no.: 655007 25

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±1
  • Measuring accuracy rotational angle: ±1
  • Interface: Digimatic interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 25 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±1 %
Measuring accuracy rotational angle ±1 %
Interface Digimatic interface
Test certificate Manufacturer’s test certificate
Series E-torc
Overall length L 347 mm
Torque range 2 Nm - 25 Nm
Torque range 1.5 lbfft - 18 lbfft
Resolution 0.01 Nm
Angular resolution 0.1 degrees
Weight 850 g
Square drive 1/4 in
Display digital
Release signalling haptisk; haptisk; haptisk
Trigger principle Vibration motor
Power supply Battery-powered
Number of batteries contained 2
Battery type Mignon, AA
Connection format fixed
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback acoustic signal; displaying; triggering
Reversible reading Nm; lbfft
Measurement process Torque; Rotation angle
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 275 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655007 25
Manufacturer number 2795493

Description

Version:

  • The E-torc II impresses with a sturdy aluminium casing and an ergonomically designed handle, which enables easy and secure handling, even for high tightening torques.
  • Measurement of torque and angle of rotation. Torque and rotational angle both displayed at the same time. The signal upon reaching the set screw-tightening parameter is output visually (additional visualisation by LED progress bar) and acoustically by a beep tone.
  • LCD graphics display with background illumination.
  • Saves and documents 2000 measured values.
  • Data is exchanged between the torque wrench and stationary PC operating software (from Windows® 7) using the RS232C interface (USB adapter supplied).
  • Operating modes: Track, Peak, Preset.
  • Can be switched from Nm to lbfft using software.
  • Ergonomic push-button on the side (Reset/Enter button, rapid function).
  • Procedure with 5 screw-tightening parameters.
  • Curve display and associated evaluation performed using the software supplied.

Units of measure: Nm, lbfft.

Application:

As a production wrench for very small series assembly work, quality assurance, testing laboratories and for checking and analysing screw fastenings.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

2 batteries (AA), data cable, operating instructions, evaluation and operating software, USB adapter, hexagon key L-wrench for opening the battery compartment. Supplied with sturdy sheet metal case with inlay.
With rigid 1/4 inch square drive.

Note:

Special solutions (options) and accessories available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart