This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

“SMART TORQUE WRENCH” electronic torque wrench / rotational angle wrench, maximum torque: 340N·m

Article no.: 655302 340

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Measuring accuracy rotational angle: ±1
  • Interface: Bluetooth interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 340 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %
Measuring accuracy rotational angle ±1 degrees
Interface Bluetooth interface
Test certificate Manufacturer’s test certificate
Overall length L 650 mm
Torque range 34 Nm - 340 Nm
Torque range 25.077 lbfft - 250.8 lbfft
Torque range 8.851 lbfin - 3,009.3 lbfin
Resolution 0.01 Nm
Weight 1,800 g
Square drive 1/2 in
Display digital
Release signalling acoustic; haptisk; haptisk
Trigger principle Vibration motor
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Nominal voltage 3.7 V
Connection format Push-through square drive (ratchet)
Measurement technology electronic
Quick release/ quick-change function no
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback acoustic signal; udløsning; visning
Reversible reading Nm; lbfin; lbfft; kgf-cm
Measurement process Torque; Rotation angle
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655302 340
Manufacturer number E.516ST-340

Description

Version:

  • Connection via Bluetooth 4.0 to smartphone/tablet with a range more than 10 metres. App available on Android and iOS. Settings of the values and operation are performed exclusively via the app. Screw tightening procedures can be tacked live on the app, then past measured values can be called up. The associated report can be exported as a CSV file.
  • Measurement of torque and angle of rotation.
  • OLED display with high contrast for particularly good legibility. Protected with a rubber surround.
  • 4 LEDs for 360° visibility. Gives feedback via a graduated traffic light system.
  • Rechargeable via the Docking Station.
  • Operating modes: Torque frequency (procedural flow chart), quick torque.
  • Signal output haptic (vibration as the set value is approached, and click when it is reached), visual (LEDs and display) and acoustic (click).
  • With calibration reminders. After a certain number of duty cycles and elapsed time.

Units of measure: Nm, lbfft, lbfin, kg·cm.

Standard:

Tested to DIN EN ISO 6789.

Supplied with:

Supplied with a Li-ion battery 3.7 V / 2.6 Ah type 18650, docking station with micro-USB cable, mains plug and sturdy plastic case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart