{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 50 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 15 mm | |
Length of brush section H1 | 12 mm | |
Shank ⌀ Ds | 6 mm | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574255 50X15 | |
EAN / GTIN | 4017359083857 | |
Manufacturer number | 415301 |
This article |
Recommendations |
|||
---|---|---|---|---|
Wheel brush with shank Stainless steel complete 0.20 mm, Brush ⌀ D1× bristle width L1: 50X15mm
on request
In stock
76 pieces in stock
BGN 62.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
268 pieces in stock
BGN 11.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
604 pieces in stock
BGN 19.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
913 pieces in stock
BGN 16.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 15 mm | 15 mm | 15 mm | 15 mm |
Length of brush section H1 | 12 mm | 12 mm | 12 mm | 12 mm |
Bristle thickness | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
Brush ⌀ D1 | 50 mm | 50 mm | 50 mm | 50 mm |
maximum speed | 15,000 min-1 | 15,000 min-1 | 15,000 min-1 | 15,000 min-1 |
Type of product | Wheel brush | Wheel brush | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |