{{ name }}
Art.-Nr. {{ combinedCodeWithHighlight }}
Sachnummer:
EAN / GTIN:
Herstellernummer:
Kat. Nr.:
| Shape of screw head | no screw head present | |
| Nominal length L | 10 mm | |
| Thread size d1 | M2,5 | |
| Version | with tip | |
| Point angle | 90 degrees | |
| Drive profile | internal hexagon drive | |
| Unit for width across flats | metric | |
| Width across flats s | 1.3 mm | |
| Stainless steel grade | A2 | |
| Arbor design | Full thread | |
| Drive depth t | 1.2 mm | |
| Type of product | grub screw | |
| Thread type | metric ISO coarse thread | |
| Overall length L2 | 10 mm | |
| Standard | DIN 914 (withdrawn); DIN EN ISO 4027 | |
| Material | stainless steel |
| Artikelnummer | F00138 150913 | |
| EAN / GTIN | 4043377070821 | |
| Hersteller/verantwortliche Person | Schäfer + Peters GmbH, Zeilbaumweg 32, 74613 ÖHRINGEN, Germany |