{{ name }}
Art.-Nr. {{ combinedCodeWithHighlight }}
Sachnummer:
EAN / GTIN:
Herstellernummer:
Kat. Nr.:
| Shape of screw head | truss head | |
| External diameter of head e | 13.6 mm | |
| Height of head k | 3.3 mm | |
| With collar | yes | |
| Nominal length L | 6 mm | |
| Thread size d1 | M6 | |
| Thread length b | 6 mm | |
| Drive profile | internal hexagon drive | |
| Drive size | 4 AF | |
| Unit for width across flats | metric | |
| Width across flats s | 4 mm | |
| Surface | tempered black | |
| Arbor design | Full thread | |
| Content | single part | |
| Type of product | machine screw | |
| Thread type | metric ISO coarse thread | |
| Through bored | no | |
| Material | steel | |
| Strength class | 10.9 |
| Artikelnummer | F00046 2087764 | |
| EAN / GTIN | 4051426558664 | |
| Hersteller/verantwortliche Person | F. REYHER Nchfg. GmbH & Co. KG, Haferweg 1, 22769 HAMBURG, Germany, https://www.reyher.de |