{{ name }}
Art.-Nr. {{ combinedCodeWithHighlight }}
Sachnummer:
EAN / GTIN:
Herstellernummer:
Kat. Nr.:
| Colour, black | Jet black | |
| Series | Scotchfoam 4508 | |
| Manufacturer’s designation | Einseitiges Vinyl-Schaumstoff-Klebeband 4508 | |
| Colour | black | |
| Number of adhesive tapes | 1 pcs. | |
| Content | Single piece | |
| Type of product | adhesive tapes | |
| Type of adhesive tape | single-sided | |
| Backing material | Vinyl | |
| Adhesive compound | Acrylate | |
| Scope of application | Indoor use; Outdoor use | |
| Application | assembly; insulating | |
| Characteristics | UV-resistant; vibration-damping; waterproof | |
| Length L | 33 m | |
| Width B | 9 mm | |
| Thickness S | 3.2 mm |
| Artikelnummer | 7000047495 | |
| EAN / GTIN | 00021200033117 | |
| Herstellernummer | 7000047495 | |
| L-Nummer | L01130 101449 | |
| Hersteller/verantwortliche Person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de |