• Dieses Produkt ist nur für Geschäftskunden verfügbar.

Tyrolit Diamant Startec-XP-P Schleiftopf Nassschliff 100x35x31,75 Hartmetall

Artikel-Nr.: 34156731
Preis pro 1 Stück
Individuelle Preisanzeige für Geschäftskunden nach Anmeldung.
auf Anfrage
Voraussichtliche Lieferzeit: 1-2 Wochen
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
Artikelnummer 34156731
EAN / GTIN 9009013126487
Herstellernummer 34156731
Hersteller/verantwortliche Person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Beschreibung

Version:

  • PREMIUM

Description:

  • STARTEC XP-P from Tyrolit is a byword for maximum efficiency and optimum tool quality in flute grinding.
  • The product range will be expanded in future to include new shapes and specifications for machining clearance surfaces and face geometries on tungsten carbide stock-removal tools.
  • An innovative bond system, tailored diamond qualities and new manufacturing technologies guarantee extremely high edge stability, low cutting forces and the best surface finish on the ground tool.

Feature:

  • Max. working speed: 50m/s
  • Specification: 3 - 10
  • Main dimension: D x T x H = 100 x 35 x 31,75

Advantage:

  • Maximum edge stability
  • Low grinding forces
  • System solution
  • Extremely rapid availability

Material:

  • Tungsten carbide
  • Tungsten carbide

Suitable for:

  • CNC machine

Note:

  • For the wet grinding of all tungsten carbide cutting tools for the wood and metal industry as well as various shearing blades