Jigsaw blades set T101B

Article no.: 588420 T101B
Set price 5 Piece (1.77 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
344 pieces in stock
  • optimised for material: Wood
  • Worktop thickness (softwood): 3-30
  • Type of cutting: straight cutting (fine); Plunge cutting

Product details

Technical Data

Saw blade material HCS
Tooth pitch 2.7 mm
Blade length 100 mm
Designation T101B
Suitability _T101B
optimised for material Wood
Worktop thickness (softwood) 3-30 mm
Type of cutting straight cutting (fine); Plunge cutting
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588420 T101B
EAN / GTIN 4045197726575

Description

Version:

Jigsaw blades with ground sharp teeth for precise sawing in wood. For mounting on a single-cam shank.

Supplied with:

5 pieces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart