Quick-release handle for needle files 2

Article no.: 519700 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,387 pieces in stock

Product details

Technical Data

Clamping ⌀ 2.2 mm - 4.5 mm
Overall length 95 mm
suitable for file length 140 mm - 200 mm
Type of product Booklet

Identification numbers & Classifications

Article number 519700 2
EAN / GTIN 7290003235384
Manufacturer number YT1000

Description

Version:

Quick-release handle, suitable for all hand sizes. High clamping force, tool can easily be inserted and removed.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart