Pair of flat clamps Mini-Bulle 18 mm

Article no.: 375100 18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Product details

Technical Data

Type 6492
Slot width a 18 mm
Length L 71 mm
Width B 28 mm
Clamping range 2.5 mm
Height above upper edge of the table h1 1.5 mm
Height above upper edge of the table h2 16 mm
grinding allowance x 6 mm
Height H1 15 mm
Type of product Side clamps

Identification numbers & Classifications

Article number 375100 18
EAN / GTIN 4020772073121
Manufacturer number 73122

Description

Version:

Particularly flat design (see table: height above upper table edge). By grinding down the clamp, an even lower clamping height can be achieved and the depth tolerance of the T-slot can be adjusted. The component is firmly pressed against the table due to the wedge effect of the clamp.

Application:

For lateral clamping of particularly flat components directly on the machine table.

Material:

Hardened steel, burnished finish.

Supplied with:

Hexagon key L-wrench ISO 2936 C.

Note:

Only supplied in pairs!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart