Steel rule, stainless 150 mm

Article no.: 461630 150
(69.27 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 38.57 /pcs.
on request
In stock
458 pieces in stock
  • Standard: EG I
  • Material: Stainless steel, INOX

Product details

Technical Data

Standard EG I
Graduation on the top edge 1 mm
Graduation on the bottom edge 0.5 mm
Error limit 0.12 mm
Material Stainless steel, INOX
Cross-section width 18 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461630 150
EAN / GTIN 4007368118817

Description

Version:

Made of stainless steel, matt surface with sharp-contrast graduations. Upper edge mm graduations, lower 1/2 mm graduations. Rear with inch/metric conversion table and table of tapping drill ⌀.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart