Torque screwdriver with scale 15 cNm

Article no.: 659949 15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 110.26 /pcs.
on request
In stock
114 pieces in stock
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: F 6.3
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

maximum torque 15 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±6 %
Bit socket F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 107 mm
Torque range 1 cNm - 15 cNm
Torque range 0.01 Nm - 0.15 Nm
Scale graduation, 1 graduation = 0.1 cNm
16 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 60 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659949 15
EAN / GTIN 4580125347700
Manufacturer number N1,5 LTDK-H

Description

Version:

Setting using a micrometer scale. Profiled light alloy handle.

Function:

When the set torque is reached the screwdriver triggers and signals clearly (audibly and perceptibly). It is then again immediately ready for use.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum torque (cNm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart