Crimping tool for terminal sleeves 6ROTO

Article no.: 729440 6ROTO
plus VAT at the current rate Prices plus delivery costs
on request
In stock
224 pieces in stock

Product details

Technical Data

Manufacturer's designation PZ 6 Roto
overall length 200 mm
for conductor cross-section 0.14 mm2 - 6 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729440 6ROTO
EAN / GTIN 4008190406615
Manufacturer number 9014350000

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
Parallel crimping (except size PZ16 and PZ50).
With swivel jaws.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart