2-component adhesive 9466

Article no.: 083372 9466
(78.20 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
280 pieces in stock

Product details

Technical Data

Manufacturer's designation LOCTITE 9466
Chemical basis Epoxy resin
Dynamic viscosity 35,000 mPas
Density 1.1 g/cm³
Shape liquid
Processing time 3,600 s
Processing temperature 15 °C - 25 °C
Operating temperature range -55 °C - 120 °C
Touch dry after 3 min
Functional strength to 18 min
Characteristics impact-resistant
Suitable for material Metal; Stainless steel; Plastic
Maximum gap size 5 mm
Tensile strength 32 N/mm2
Tensile shear strength 37 N/mm2
Hardness according to Shore A 60
Colour yellowish
Capacity 50 g
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Type of product Two-component adhesive

Identification numbers & Classifications

Article number 083372 9466
EAN / GTIN 4058093009123
Manufacturer number 1811327

Description

Version:

Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
For permanent bonding between dissimilar materials such as wood, metals, hard plastics, and glass. High shear and peel strength.
Tough impact-resistant adhesive, high bonding strength on all materials. For applications that require a long working time and high strength.

Application:

Use manual application gun No. 083373 size PISTOLE and mixing tubes No. 083376 size MIXER.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart