Alternative article:

2-component adhesive 3430

Article no.: 083371 3430
(108.79 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock

Product details

Technical Data

Manufacturer's designation LOCTITE 3430
Chemical basis Epoxy resin
Dynamic viscosity 23,000 mPas
Density 1.14 g/cm³
Shape liquid
Processing time 240 s
Processing temperature 20 °C
Operating temperature range -55 °C - 100 °C
Touch dry after 7 min
Functional strength to 15 min
Characteristics impact-resistant; water-resistant
Suitable for material Glass; wood; Metal; Stainless steel; porous materials
Maximum gap size 5 mm
Tensile strength 36 N/mm2
Tensile shear strength 22 N/mm2
Hardness according to Shore A 70
Colour transparent
Capacity 24 g
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Type of product Two-component adhesive

Identification numbers & Classifications

Article number 083371 3430
EAN / GTIN 5010266253992
Manufacturer number 791510

Description

Version:

Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
For permanent bonding between dissimilar materials such as wood, metals, hard plastics, and glass. High shear and peel strength.
Quick-curing 5-minute epoxy is ideal for bonding transparent parts.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart