Thread sealant 572

Article no.: 083321 572
(79.82 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock
  • Labelling of hazardous substances: GHS07: Exclamation mark

Product details

Technical Data

Manufacturer's designation LOCTITE 572
Chemical basis Dimethacrylate ester
Dynamic viscosity 14,400 mPas - 28,600 mPas
Shape paste
Flashpoint 93 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 12 min
Functional strength to 72 h
Suitable for material Metal
Suitable for application area Pipe threads; Connecting pieces
for thread size M to M80
for imperial thread size 3 in
Maximum gap size 0.1 mm
Strength class medium strength
minimum break-away torque 7 Nm
Colour white
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Sealant

Identification numbers & Classifications

Article number 083321 572
EAN / GTIN 5010266572321
Manufacturer number 791427

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

Slow-curing, for fittings, taps and valves.

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Manufacturer ID Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart